Men's Athletic Shoe, 11, Composite Toe, Black/Gray, 200134

  • Mfr # 196311079306

  • Zoro # G208446805


product price: $86.69
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Gray
Width
M
Style Number
200134
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
196311079306
Zoro #
G208446805
UPC #
196311079306
Country of Origin
China

Dimensions

Size
11
Width
M
Footwear Width
M
Heel Height
1 1/4 in
Size (PRINT)
11

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black/Gray
Style Number
200134
Upper Boot Material
Leather/Mesh; Man Made
Waterproof
No
Features
Arch Fit Insole System
Upper Color
Black
Last Number or Name
134
Metal Chip Resisting Sole
No
Puncture Resistant Insole
No
Closure Type
Lace Up
Upper Material Description
Leather/Mesh
Resists
Slips
Standards
ASTM F2412 2011, ASTM F2413
Chemical Resisting Sole
Yes
Non Metallic Upper
Yes
Non-Marking Sole
No
Metatarsal Guard
No
Oil Resisting Sole
Yes
Removable Insole
Yes
Insole System
Removable
Max. Heat Rating
Not Rated
Waterproof Type
None
Conductive
No
Insulated
No
Footwear Shank Type
None
Manufacturers Suggested Sole Slip Rating
Best
CSA Footwear Standard
No Puncture Protection
Chain Saw Cut Resistant
No
Static Dissipative
No
Predominant Footwear Color
Black
Electrical Hazard Rated
Yes
Footwear Style
Athletic Work Shoe
Completely Non Metallic
Yes
Footwear Closure Type
Lace Up
Upper Material
Leather, Mesh
Heat Resistant
No
Slip-Resistance Rating (SATRA Test Values)
(Dry) 0.89, (Oily/Wet) 0.40, (Wet) 0.72
Metatarsal Guard Style
None
Non-Marking Upper
No
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.89, (Oily/Wet):0.40, (Wet):0.72
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 0.89, (Oily/Wet) 0.40, (Wet) 0.74
Slip Resistant
Yes
Heel Style
Flat Heel
Closure
Lace Up
Slip-Resistance Value - SATRA Forefoot - Dry
0.89
Insole Technology
Removable
Heel Definition
Flat Heel
Toe Cap Material
Composite
Style Family
Athletic Shoe
Slip-Resistance Value - SATRA Heel - Wet
0.74
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.4
Maximum Heat Rating
Not Rated
Slip-Resistance Value - SATRA Heel - Dry
0.89
Slip-Resistance Value - SATRA Forefoot - Wet
0.72
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.4
Upper Material (PRINT)
Leather, Mesh
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
Not Rated
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number 200134

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.