Shop SKECHERS

Work Boot, Blk, 10-1/2, Mens, M, PR

  • Mfr # 200427-BLK-Size -10.5
  • Zoro # G325092664

product price: 
$
89.75
/pr

Key Features

Closure
Lace Up
Outsole Technology
Goodyear(R)
Construction
Cemented
Waterproof
No
Ninety-Degree Heel
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
200427-BLK-Size -10.5
Zoro #
G325092664
UPC #
198739920888
Country of Origin
China
Closure
Lace Up
Outsole Technology
Goodyear(R)
Construction
Cemented
Waterproof
No
Ninety-Degree Heel
Yes
Style Family
6-Inch Work Boot
Midsole Technology
Shock-Absorbing Flexible
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
All-Leather Upper
Yes
Footwear Style
Mid-Cut Work Boot
Toe Type
Safety-Toe
Oil-Resisting Sole
No
Outsole Material
Rubber
Color
Black
Manufacturer-Suggested Sole Slip Rating
Best
Heel Definition
Defined Heel
Item
Work Boot
Metal Chip-Resisting Sole
No
Metatarsal Guard
No
Liner Material
Fabric
Midsole Material
EVA
Insole Material
Foam
Upper Material
Leather
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Gender
Men's
Chain Saw Cut-Resistant
No
Insulated
No
Style Number
200427
Toe Cap Material
Steel
Insole Technology
Memory Foam(TM)

Dimensions

Heel Height
1 33/100 in
Size
10 1/2
Width
M

Description

Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 10 1/2, Static Dissipative No, Style Number 200427, Toe Cap Material Steel, Insulated No, Waterproof No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.