Shop SKECHERS

Work Boot, Blk, 13, Mens, M, PR

  • Mfr # 200427-BLK-Size -13
  • Zoro # G025092704

product price: 
$
89.75
/pr

Key Features

ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Closure
Lace Up
Upper Material
Leather
Waterproof
No
Insole Material
Foam
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
200427-BLK-Size -13
Zoro #
G025092704
UPC #
198739920925
Country of Origin
China
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Closure
Lace Up
Upper Material
Leather
Waterproof
No
Insole Material
Foam
Metal Chip-Resisting Sole
No
Heel Definition
Defined Heel
Style Number
200427
All-Leather Upper
Yes
Insulated
No
Outsole Material
Rubber
Gender
Men's
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Toe Type
Safety-Toe
Color
Black
Oil-Resisting Sole
No
Ninety-Degree Heel
Yes
Chain Saw Cut-Resistant
No
Item
Work Boot
Footwear Style
Mid-Cut Work Boot
Style Family
6-Inch Work Boot
Liner Material
Fabric
Midsole Technology
Shock-Absorbing Flexible
Metatarsal Guard
No
Toe Cap Material
Steel
Midsole Material
EVA
Chemical-Resisting Sole
No
Construction
Cemented
Outsole Technology
Goodyear(R)
Insole Technology
Memory Foam(TM)

Dimensions

Size
13
Width
M
Heel Height
1 33/100 in

Description

Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 13, Static Dissipative No, Style Number 200427, Toe Cap Material Steel, Insulated No, Waterproof No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.