Shop SKECHERS

Work Boot, Brn/Blk, 9, Mens, W, PR

  • Mfr # 200161W-BRBK - Size -9
  • Zoro # G925092729

product price: 
$
128.99
/pr
Free Shipping & Returns

Key Features

Closure
Lace Up
Gender
Men's
Footwear Style
Mid-Cut Work Boot
Style Family
6-Inch Work Boot
Insole Technology
Arch Fit(R)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
200161W-BRBK - Size -9
Zoro #
G925092729
UPC #
197976909908
Country of Origin
China
Closure
Lace Up
Gender
Men's
Footwear Style
Mid-Cut Work Boot
Style Family
6-Inch Work Boot
Insole Technology
Arch Fit(R)
Item
Work Boot
Midsole Technology
Shock-Absorbing Flexible
Upper Material
Leather, Mesh, Synthetic Fabric
Midsole Material
EVA
Construction
Cemented
Heel Definition
Defined Heel
Manufacturer-Suggested Sole Slip Rating
Best
All-Leather Upper
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Color
Brown/Black
Puncture-Resistant Sole
No
Metatarsal Guard
No
Ninety-Degree Heel
Yes
Insulated
No
Waterproof
Yes
Chain Saw Cut-Resistant
No
Style Number
200161
Outsole Material
Rubber
Oil-Resisting Sole
No
Metal Chip-Resisting Sole
No
Liner Material
Fabric
Insole Material
Memory Foam
Chemical-Resisting Sole
No
Toe Type
Safety-Toe
Outsole Technology
Goodyear(R)

Dimensions

Heel Height
1 1/2 in
Size
9
Width
W

Description

Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown/Black, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Size 9, Static Dissipative No, Style Number 200161, Insulated No, Waterproof Yes, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.