Shop SKEETER SCREEN
90600 4 oz. Patio Egg Diffuser
Mfr # 90600
Zoro # G104175120
product price:Ā $30.89
/eaGet a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
90600
Zoro #
G104175120
UPC #
31615906005
Country of Origin
China
Description
The Patio Egg Diffuser is an easy, safe & effective way to deter mosquitoes & other biting insects from your outdoor living areas. The deet free Scents of NatureĀ® formula is derived from essential oils. Pour the 4 oz. of oil provided into the egg diffuser and the fragrance will migrate up the sides & hatch within 24 hours allowing you to enjoy the outdoors continuously 24 hours a day!
Features- Comes with one patio egg one 4 oz.
- Bottle of scents of nature oil one measuring cup and one plant fiber netting.
- Deet-Free/Safe for the entire family.
- Effective in semi-enclosed areas such as patios, garages, workshops, gardening sheds, greenhouses, stables etc. Covers up to 200 sq. Feet.
- Measuring Cup.
- Plastic Fiber Netting.
- Dimension - 4 x 6.4 x 4.7 in.
- Item weight - 0.9 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.