Shop SKF
See all product information
Create Account
1315J, Self Aligning Ball Brgs, 1315J
- Mfr # 1315J
- Zoro # G807140029
product price:Â
$
616.99
/ea
Free Shipping & Returns
Key Features
Outside Diameter
160 mm
Ball Material
Chrome Steel
Cage Material
Steel
Temp. Range
-30 Degrees to 110 Degrees C
Type
Ball Bearing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 1315J
- Zoro #
- G807140029
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Radial Ball Bearing
- Ball Material
- Chrome Steel
- Cage Material
- Steel
- Temp. Range
- -30 Degrees to 110 Degrees C
- Type
- Ball Bearing
- Ring Material
- Chrome Steel
- System of Measurement
- Metric
- Seal Type
- Open
- Dynamic Radial Load Capacity
- 17842 lbf
- Static Radial Load Capacity
- 6750 lbf
Dimensions
- Outside Diameter
- 160 mm
- Bore Diameter Tolerance
- -0.015 mm to 0 mm
- Bore Diameter
- 75 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.