2207J, Self Aligning Ball Brgs, 2207J
- Mfr # 2207J
- Zoro # G807140173
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Cage Material
Steel
Ring Material
Chrome Steel
Bore Diameter Tolerance
-0.012 mm to 0 mm
Dynamic Radial Load Capacity
4275 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 2207J
- Zoro #
- G807140173
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Radial Ball Bearing
- System of Measurement
- Metric
- Cage Material
- Steel
- Ring Material
- Chrome Steel
- Dynamic Radial Load Capacity
- 4275 lbf
- Temp. Range
- -30 Degrees to 110 Degrees C
- Static Radial Load Capacity
- 1350 lbf
- Ball Material
- Chrome Steel
- Type
- Ball Bearing
- Seal Type
- Open
Dimensions
- Bore Diameter Tolerance
- -0.012 mm to 0 mm
- Outside Diameter
- 72 mm
- Bore Diameter
- 35 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.