23026 CC W33, Spherical Roller Bearings
- Mfr # 23026 CC W33
- Zoro # G207381404
product price:Â
$
849.99
/ea
Free Shipping & Returns
Key Features
Type
Cylindrical
Outside Dia. (In.)
7.874 in
Width (In.)
2.047 in
Cage Material
Sheet metal
Static Load Capacity
137 133 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 23026 CC W33
- Zoro #
- G207381404
- UPC #
- -
- Country of Origin
- Sweden
- Type
- Cylindrical
- Cage Material
- Sheet metal
- Static Load Capacity
- 137 133 lbf
- Dynamic Load Capacity (Lb.)
- 101 614 lbf
Dimensions
- Outside Dia. (In.)
- 7.874 in
- Width (In.)
- 2.047 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.