Shop SKF
See all product information
Create Account
2305 ETN9, Self Aligning Ball Brgs, 2305 ETN9
- Mfr # 2305 ETN9
- Zoro # G907140370
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Bearing Material
Bearing Steel
Number of Rows
Double Row
Static Radial Load Capacity
7.1 kN
Bore Diameter
25 mm
Lubricant Material
No Lubrication
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 2305 ETN9
- Zoro #
- G907140370
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Radial Ball Bearing
- Bearing Material
- Bearing Steel
- Number of Rows
- Double Row
- Static Radial Load Capacity
- 7.1 kN
- Lubricant Material
- No Lubrication
- Seal Type
- Unshielded
- Dynamic Radial Load Capacity
- 27 kN
- Maximum Speed
- 15,000 RPM
Dimensions
- Bore Diameter
- 25 mm
- Outer Ring Width
- 24 mm
- Outside Diameter
- 62 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.