Shop SKF
See all product information
Create Account
2305J, Self Aligning Ball Brgs, 2305J
- Mfr # 2305J
- Zoro # G307140963
product price:Â
$
134.99
/ea
Free Shipping & Returns
Key Features
Type
Ball Bearing
Static Radial Load Capacity
1215 lbf
Cage Material
Steel
Dynamic Radial Load Capacity
4275 lbf
Ball Material
Chrome Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 2305J
- Zoro #
- G307140963
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Radial Ball Bearing
- Type
- Ball Bearing
- Static Radial Load Capacity
- 1215 lbf
- Cage Material
- Steel
- Dynamic Radial Load Capacity
- 4275 lbf
- Ball Material
- Chrome Steel
- Temp. Range
- -30 Degrees to 110 Degrees C
- System of Measurement
- Metric
- Seal Type
- Open
- Ring Material
- Chrome Steel
Dimensions
- Bore Diameter Tolerance
- -0.01 mm to 0 mm
- Bore Diameter
- 25 mm
- Outside Diameter
- 62 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.