Shop EZO
See all product information
Create Account
RadBalllBrg, SS, SS6204 2RS, 20 mm
- Mfr # 6204H-2RSC0SRL
- Zoro # G124152507
product price:Â
$
32.75
/ea
Key Features
Flange Type
Non-Flanged
Seal Type
Contact
Industry Number
SS6204 2RS
Dynamic Radial Load Capacity
2,450 lbf
Closure
Double Sealed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6204H-2RSC0SRL
- Zoro #
- G124152507
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Flange Type
- Non-Flanged
- Seal Type
- Contact
- Industry Number
- SS6204 2RS
- Dynamic Radial Load Capacity
- 2,450 lbf
- Closure
- Double Sealed
- Retaining Ring Groove
- No
- Cage Material
- Stainless Steel
- Internal Clearance
- CN
- System of Measurement
- Metric
- ABEC Rating
- 1
- Ring Material
- Stainless Steel
- Maximum Temperature
- 212 Degrees F
- Outer Ring Type
- Shield/Seal Groove
- For Environment
- Food and Beverage
- Maximum Speed
- 10,500 RPM
- Number of Rows
- One
- Resistance Properties
- Corrosion-Resistant
- Ball Material
- Stainless Steel
- Bearing Lubrication
- Maintenance-Free
- Lubricant Material
- Multitemp SRL
- Static Radial Load Capacity
- 1,200 lbf
Dimensions
- Outer Ring Width
- 14 mm
- Bore Diameter
- 20 mm
- Outside Diameter
- 47 mm
Description
Radial Ball Bearing, Bore Diameter 20 mm, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 14 mm, Outside Diameter 47 mm, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Dynamic Radial Load Capacity 2,450 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.