23152 CACK C4 W33, Spher Rlr 420Mm Lsb
- Mfr # 23152 CACK C4 W33
- Zoro # G107382600
product price:Â
$
8,670.99
/ea
Key Features
Lubrication
Required
Bearing Type
Roller Bearing
Static Load Capacity
3750 kN
Bore Dia. (mm)
260 mm
Bore Tolerance
0.052mm to 0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 23152 CACK C4 W33
- Zoro #
- G107382600
- UPC #
- -
- Country of Origin
- Sweden
- Lubrication
- Required
- Bearing Type
- Roller Bearing
- Static Load Capacity
- 3750 kN
- Bore Tolerance
- 0.052mm to 0
- Type
- Taper 1:12
- Cage Material
- Brass
- Temp. Range
- -30 Degree to 200 Degree C
Dimensions
- Bore Dia. (mm)
- 260 mm
- Width (mm)
- 144 mm
- Outside Dia. (mm)
- 440 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.