Shop SKF
See all product information
Create Account
6004 2RSNR, Single Row Ball Bearings
- Mfr # 6004 2RSNR
- Zoro # G407378969
product price:Â
$
45.15
/ea
Key Features
Bore Diameter
20 mm
System of Measurement
Metric
Ball Material
Chrome Steel
Ring Material
Chrome Steel
Static Radial Load Capacity
1135 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 6004 2RSNR
- Zoro #
- G407378969
- UPC #
- -
- Country of Origin
- Sweden
- Item
- Radial Ball Bearing
- System of Measurement
- Metric
- Ball Material
- Chrome Steel
- Ring Material
- Chrome Steel
- Static Radial Load Capacity
- 1135 lbf
- Temp. Range
- -30 Degrees to 120 Degrees C
- Type
- Ball Bearing
- Seal Type
- Sealed
- Dynamic Radial Load Capacity
- 2113 lbf
Dimensions
- Bore Diameter
- 20 mm
- Outside Diameter
- 42 mm
- Bore Diameter Tolerance
- -0.01 mm to 0 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.