Shop SKF
See all product information
Create Account
6211 2RS/C3 GJN, Single Row Ball Bearings
- Mfr # 6211 2RS/C3 GJN
- Zoro # G107381382
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Dynamic Radial Load Capacity
9757 lbf
Bore Diameter Tolerance
-0.015 mm to 0 mm
Outside Diameter
100 mm
Ball Material
Chrome Steel
Temp. Range
-30 Degrees to 120 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 6211 2RS/C3 GJN
- Zoro #
- G107381382
- UPC #
- -
- Country of Origin
- Sweden
- Item
- Radial Ball Bearing
- Dynamic Radial Load Capacity
- 9757 lbf
- Ball Material
- Chrome Steel
- Temp. Range
- -30 Degrees to 120 Degrees C
- System of Measurement
- Metric
- Seal Type
- Sealed
- Ring Material
- Chrome Steel
- Type
- Ball Bearing
- Static Radial Load Capacity
- 6609 lbf
Dimensions
- Bore Diameter Tolerance
- -0.015 mm to 0 mm
- Outside Diameter
- 100 mm
- Bore Diameter
- 55 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.