Shop SKF
See all product information
Create Account
6212ZJEM, Single Row Ball Bearings
- Mfr # 6212ZJEM
- Zoro # G407376484
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Type
Cylindrical
Bearing Material
Bearing steel
Bore Diameter
2.362 in
Outside Diameter
4.331 in
Outer Ring Width
0.866 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 6212ZJEM
- Zoro #
- G407376484
- UPC #
- -
- Country of Origin
- Sweden
- Item
- Radial Ball Bearing
- Type
- Cylindrical
- Bearing Material
- Bearing steel
- Dynamic Radial Load Capacity
- 12 432 lbf
- Static Radial Load Capacity
- 8,093 lbf
Dimensions
- Bore Diameter
- 2.362 in
- Outside Diameter
- 4.331 in
- Outer Ring Width
- 0.866 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.