Shop SKF
See all product information
Create Account
Bearing GreaseMineral Base, 284 Degrees F Max Op Temp, Amber
- Mfr # LGWA 2/0.4
- Zoro # G212514545
product price:Â
$
21.55
/ea
Sold in multiples of 12 for
$258.60
Key Features
Color
Amber
Operating Temperature - Maximum
284 Degrees F
Operating Temperature - Minimum
-22 Degrees F
Base Lubricant
Mineral
Application
Conveyor Head and Tail Pulley Bearings, Fans and Electric Motors
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LGWA 2/0.4
- Zoro #
- G212514545
- UPC #
- -
- Country of Origin
- United States
- Item
- Bearing Grease
- Color
- Amber
- Operating Temperature - Maximum
- 284 Degrees F
- Operating Temperature - Minimum
- -22 Degrees F
- Base Lubricant
- Mineral
- Application
- Conveyor Head and Tail Pulley Bearings, Fans and Electric Motors
- Net Weight
- 0.88 lb
- Container Type
- Cartridge
- Container Capacity
- 420 mL
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.