Bearing GreaseMineral Base, 248 Degrees F Max Op Temp, Amber
- Mfr # LGMT 3/0.4
- Zoro # G713754426
product price:Â
$
19.15
/ea
Sold in multiples of 12 for
$229.80
Key Features
Color
Amber
Operating Temperature - Maximum
248 Degrees F
Operating Temperature - Minimum
-22 Degrees F
Base Lubricant
Mineral
Application
Automotive, General Purpose Industrial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LGMT 3/0.4
- Zoro #
- G713754426
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Bearing Grease
- Color
- Amber
- Operating Temperature - Maximum
- 248 Degrees F
- Operating Temperature - Minimum
- -22 Degrees F
- Base Lubricant
- Mineral
- Application
- Automotive, General Purpose Industrial
- Net Weight
- 0.88 lb
- Container Type
- Cartridge
- Container Capacity
- 420 mL
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.