CylinRollBearing, 206, 30 mm, Steel

  • Mfr # NJ 206 ECJ
  • Zoro # G8057691
product price: 
$
136.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
30 mm
Outside Dia.
62
Width
16 mm
Roller Material
Alloy Steel
Cage Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NJ 206 ECJ
Zoro #
G8057691
UPC #
-
Country of Origin
Multiple
Roller Material
Alloy Steel
Cage Material
Steel
Static Load Capacity (Lb.)
8,200 lb
Tolerance
+0/-.010mm
Type
Open
Item
Cylindrical Roller Bearing
Fillet Radii (mm)
1 mm
Fillet Radii (In.)
0.0394 in
Temp. Range (F)
-40 Degrees to 300 Degrees F
Dynamic Load Capacity (Lb.)
9,900 lb
Split Bearing
Yes
RBEC Rating
3
Number of Inner Ring Flanges
1
Ring Material Grade
100Cr6
Minimum Temperature
-40 Degrees F
Maximum Temperature
572 Degrees F
Roller Material Grade
100Cr6
Bearing Industry Number
206
System of Measurement
Metric
Includes Retaining Ring
No
Bore Type
Cylindrical
Static Radial Load Capacity
36.5 kN
Maximum Speed
14,000 RPM
Lubrication Openings
None
ISO Rating
Class 6
Ring Material
Alloy Steel
Closure
Open
Full Complement
No
Number of Rows
One
Number of Outer Ring Flanges
2
Dynamic Radial Load Capacity
44 kN
Industry Number
206

Dimensions

Bore Dia.
30 mm
Outside Dia.
62
Width
16 mm
Inner Ring Outside Dia. (mm)
41.2 mm
Outer Ring Inside Dia. (In.)
2.0669 in
Shoulder Height (In.)
2.2205 in
Inner Ring Outside Dia. (In.)
1.622 in
Shoulder Height (mm)
56.4 mm
Outside Dia. Tolerance
+0/-.013mm
Outer Ring Inside Dia. (mm)
52.5 mm
Shaft Fillet Radius
1 mm
Outer Ring Inside Diameter
52 mm
Outside Diameter
62 mm
Housing Fillet Radius
1 mm
Overall Width
16 mm
Bore Diameter
30 mm
Outside Diameter Tolerance
+0.000/-0.013 mm
Bore Diameter Tolerance
+0.000/-0.010 mm
Inner Ring Outside Diameter
41 mm

Description

Cylindrical Roller Bearing, Bearing Industry Number 206, Bore Diameter 30 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Inner Ring Outside Diameter 41 mm, Maximum Speed 14,000 RPM, Maximum Temperature 572 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outer Ring Inside Diameter 52 mm, Outside Diameter 62 mm, Overall Width 16 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, Split Bearing Yes, System of Measurement Metric

Ratings & reviews