CylinRollBearing, 219, 95 mm, Steel

  • Mfr # NJ 219 ECJ
  • Zoro # G8374956
product price: 
$
889.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
95 mm
Outside Dia.
170
Width
32 mm
Roller Material
Alloy Steel
Cage Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NJ 219 ECJ
Zoro #
G8374956
UPC #
-
Country of Origin
Multiple
Roller Material
Alloy Steel
Cage Material
Steel
Static Load Capacity (Lb.)
59,600 lb
Fillet Radii (mm)
2.1 mm
Fillet Radii (In.)
0.0827 in
Item
Cylindrical Roller Bearing
Tolerance
+0/-.020mm
Temp. Range (F)
-40 Degrees to 300 Degrees F
Type
Open
Dynamic Load Capacity (Lb.)
57,300 lb
Split Bearing
Yes
Bore Type
Cylindrical
Dynamic Radial Load Capacity
255 kN
Number of Rows
One
Closure
Open
Minimum Temperature
-40 Degrees F
Full Complement
No
RBEC Rating
3
Number of Inner Ring Flanges
1
Ring Material
Alloy Steel
Ring Material Grade
100Cr6
ISO Rating
Class 6
Roller Material Grade
100Cr6
Bearing Industry Number
219
Static Radial Load Capacity
265 kN
Includes Retaining Ring
No
Maximum Speed
4,800 RPM
Maximum Temperature
572 Degrees F
System of Measurement
Metric
Number of Outer Ring Flanges
2
Lubrication Openings
None
Industry Number
219

Dimensions

Bore Dia.
95 mm
Outside Dia.
170
Width
32 mm
Shoulder Height (mm)
158 mm
Outer Ring Inside Dia. (In.)
5.8661 in
Outside Dia. Tolerance
+0/-.025mm
Shoulder Height (In.)
6.2205 in
Inner Ring Outside Dia. (mm)
120 mm
Outer Ring Inside Dia. (mm)
149 mm
Inner Ring Outside Dia. (In.)
4.724 in
Shaft Fillet Radius
2 mm
Bore Diameter
95 mm
Outside Diameter Tolerance
+0.000/-0.025 mm
Overall Width
32 mm
Bore Diameter Tolerance
+0.000/-0.020 mm
Inner Ring Outside Diameter
120 mm
Outer Ring Inside Diameter
147 mm
Outside Diameter
170 mm
Housing Fillet Radius
2 mm

Description

Cylindrical Roller Bearing, Bearing Industry Number 219, Bore Diameter 95 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Inner Ring Outside Diameter 120 mm, Maximum Speed 4,800 RPM, Maximum Temperature 572 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outer Ring Inside Diameter 147 mm, Outside Diameter 170 mm, Overall Width 32 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, Split Bearing Yes, System of Measurement Metric

Ratings & reviews