Shop SKF

CylinRollBearing, 226,130 mm, Steel

  • Mfr # NJ 226 ECJ/C3
  • Zoro # G8155472

product price: 
$
1,974.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
130 mm
Outside Dia.
230
Width
40 mm
Roller Material
Alloy Steel
Cage Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NJ 226 ECJ/C3
Zoro #
G8155472
UPC #
-
Country of Origin
Multiple
Roller Material
Alloy Steel
Cage Material
Steel
Static Load Capacity (Lb.)
102,300 lb
Type
Open
Item
Cylindrical Roller Bearing
Fillet Radii (In.)
0.1181 in
Tolerance
+0/-.025mm
Fillet Radii (mm)
3 mm
Temp. Range (F)
-40 Degrees to 300 Degrees F
Dynamic Load Capacity (Lb.)
93,300 lb
System of Measurement
Metric
Minimum Temperature
-40 Degrees F
Full Complement
No
Roller Material Grade
100Cr6
ISO Rating
Class 6
Closure
Open
Dynamic Radial Load Capacity
415 kN
Bore Type
Cylindrical
Ring Material Grade
100Cr6
Lubrication Openings
None
Ring Material
Alloy Steel
Maximum Temperature
572 Degrees F
Static Radial Load Capacity
455 kN
Maximum Speed
3,400 RPM
Bearing Industry Number
226
Includes Retaining Ring
No
Split Bearing
Yes
Number of Outer Ring Flanges
2
Number of Rows
One
Number of Inner Ring Flanges
1
RBEC Rating
3
Industry Number
226

Dimensions

Bore Dia.
130 mm
Outside Dia.
230
Width
40 mm
Outer Ring Inside Dia. (In.)
7.9528 in
Outside Dia. Tolerance
+0/-.030mm
Inner Ring Outside Dia. (In.)
6.457 in
Inner Ring Outside Dia. (mm)
164 mm
Shoulder Height (In.)
8.5039 in
Outer Ring Inside Dia. (mm)
202 mm
Shoulder Height (mm)
216 mm
Housing Fillet Radius
2 mm
Outer Ring Inside Diameter
200 mm
Bore Diameter
130 mm
Outside Diameter
230 mm
Inner Ring Outside Diameter
164 mm
Outside Diameter Tolerance
+0.000/-0.030 mm
Shaft Fillet Radius
2 mm
Overall Width
40 mm
Bore Diameter Tolerance
+0.000/-0.025 mm

Description

Cylindrical Roller Bearing, Bearing Industry Number 226, Bore Diameter 130 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Inner Ring Outside Diameter 164 mm, Maximum Speed 3,400 RPM, Maximum Temperature 572 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outer Ring Inside Diameter 200 mm, Outside Diameter 230 mm, Overall Width 40 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, Split Bearing Yes, System of Measurement Metric

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.