CylinRollBearing, 318, 90 mm, Steel

  • Mfr # NJ 318 ECJ/C3
  • Zoro # G8293783
product price: 
$
842.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
90 mm
Outside Dia.
190
Width
43 mm
Roller Material
Alloy Steel
Cage Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NJ 318 ECJ/C3
Zoro #
G8293783
UPC #
-
Country of Origin
Multiple
Roller Material
Alloy Steel
Cage Material
Steel
Static Load Capacity (Lb.)
80,900 lb
Tolerance
+0/-.020mm
Type
Open
Temp. Range (F)
-40 Degrees to 300 Degrees F
Fillet Radii (mm)
3 mm
Fillet Radii (In.)
0.1181 in
Item
Cylindrical Roller Bearing
Dynamic Load Capacity (Lb.)
82,100 lb
Ring Material Grade
100Cr6
Bore Type
Cylindrical
Number of Inner Ring Flanges
1
System of Measurement
Metric
Maximum Speed
4,500 RPM
Bearing Industry Number
318
Number of Outer Ring Flanges
2
Lubrication Openings
None
Static Radial Load Capacity
360 kN
RBEC Rating
3
Maximum Temperature
572 Degrees F
Ring Material
Alloy Steel
ISO Rating
Class 6
Split Bearing
Yes
Number of Rows
One
Minimum Temperature
-40 Degrees F
Closure
Open
Includes Retaining Ring
No
Full Complement
No
Dynamic Radial Load Capacity
365 kN
Roller Material Grade
100Cr6
Industry Number
318

Dimensions

Bore Dia.
90 mm
Outside Dia.
190
Width
43 mm
Inner Ring Outside Dia. (mm)
124 mm
Inner Ring Outside Dia. (In.)
4.882 in
Outer Ring Inside Dia. (In.)
6.378 in
Shoulder Height (In.)
6.9291 in
Outside Dia. Tolerance
+0/-.030mm
Shoulder Height (mm)
176 mm
Outer Ring Inside Dia. (mm)
162 mm
Shaft Fillet Radius
2 mm
Bore Diameter Tolerance
+0.000/-0.020 mm
Outside Diameter
190 mm
Bore Diameter
90 mm
Inner Ring Outside Diameter
124 mm
Overall Width
43 mm
Outside Diameter Tolerance
+0.000/-0.030 mm
Housing Fillet Radius
2 mm
Outer Ring Inside Diameter
160 mm

Description

Cylindrical Roller Bearing, Bearing Industry Number 318, Bore Diameter 90 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Inner Ring Outside Diameter 124 mm, Maximum Speed 4,500 RPM, Maximum Temperature 572 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outer Ring Inside Diameter 160 mm, Outside Diameter 190 mm, Overall Width 43 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, Split Bearing Yes, System of Measurement Metric

Ratings & reviews