Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Differential Pinion Seal 2000-2003 Ford F-350 Super Duty, 25026

  • Mfr # 25026

  • Zoro # G7580402


product price: $30.25
/ea

Key Features

Bore
4.035 in
Boretite
No
Outer Diameter
4.04 in
Shaft
2.4800 in
Width
0.486 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25026
Zoro #
G7580402
UPC #
8531141417
Country of Origin
Unknown

Dimensions

Outer Diameter
4.04 in
Width
0.486 in

Details

Bore
4.035 in
Boretite
No
Shaft
2.4800 in

Description

SKF differential pinion seal's built a reputation in the automotive industry for quality and craftmanship. We manufacture differential pinion seal's for virtually every automobile on the road today. SKF differential pinion seal's are available for on and off road use and are designed for all weather conditions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.