Shaft Seal, 16 x 28 x 7 mm., HMS5, Nitrile Rubber
Mfr # 16X28X7 HMS5 RG
Zoro # G9496812
product price:Â $4.69
/eaKey Features
Seal Type
Straight Lip Seal
Inside Dia.
16 mm
Outside Dia.
28 mm
Width
7 mm
Lip Material
Nitrile Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
16X28X7 HMS5 RG
Zoro #
G9496812
UPC #
-
Country of Origin
Mexico
Dimensions
Inside Dia.
16 mm
Outside Dia.
28 mm
Width
7 mm
Overall Width
7 mm
Outside Diameter
28 mm
Inside Diameter
16 mm
Details
Item
Rotary Shaft Seal
Seal Type
Straight Lip Seal
Lip Material
Nitrile Rubber
Design Code
HMS5
Max. Pressure
7 psi
Contact Type
Contact Seal
Case Coating
None
System of Measurement
Metric
Spring Reinforcement
Yes
Standards
DIN 3760, ISO Certified 6194
Number of Lips
1
Maximum Temperature
100 Degrees C
Spring Type
Garter
Minimum Temperature
-40 Degrees C
Maximum Pressure
7 psi
Maximum Rotational Speed
3,840 RPM
Maximum Surface Speed
3.22 mps
Description
Rotary Shaft Seal, Design Code HMS5, Inside Diameter 16 mm, Outside Diameter 28 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None, Maximum Rotational Speed 3,840 RPM, Maximum Surface Speed 3.22 mps, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Seal Type Straight Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.