Shaft Seal, 22 x 35 x 7 mm., HMS5, Nitrile Rubber
Mfr # 22X35X7 HMS5 RG
Zoro # G2575870
product price:Â $5.19
/eaKey Features
Seal Type
Straight Lip Seal
Inside Dia.
22 mm
Outside Dia.
35 mm
Width
7 mm
Lip Material
Nitrile Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22X35X7 HMS5 RG
Zoro #
G2575870
UPC #
-
Country of Origin
Mexico
Dimensions
Inside Dia.
22 mm
Outside Dia.
35 mm
Width
7 mm
Inside Diameter
22 mm
Overall Width
7 mm
Outside Diameter
35 mm
Details
Item
Rotary Shaft Seal
Seal Type
Straight Lip Seal
Lip Material
Nitrile Rubber
Design Code
HMS5
Max. Pressure
7 psi
Maximum Pressure
7 psi
Spring Type
Garter
Maximum Temperature
100 Degrees C
Minimum Temperature
-40 Degrees C
Standards
DIN 3760, ISO Certified 6194
Spring Reinforcement
Yes
Case Coating
None
Number of Lips
1
System of Measurement
Metric
Maximum Rotational Speed
3,900 RPM
Contact Type
Contact Seal
Maximum Surface Speed
4.51 mps
Description
Rotary Shaft Seal, Design Code HMS5, Inside Diameter 22 mm, Outside Diameter 35 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None, Maximum Rotational Speed 3,900 RPM, Maximum Surface Speed 4.51 mps, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Seal Type Straight Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.