Shaft Seal, 40 x 55 x 7 mm., HMS5, Nitrile Rubber

  • Mfr # 40X55X7 HMS5 RG

  • Zoro # G2575128


product price: $11.49
/ea

Key Features

Seal Type
Straight Lip Seal
Inside Dia.
40 mm
Outside Dia.
55 mm
Width
7 mm
Lip Material
Nitrile Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40X55X7 HMS5 RG
Zoro #
G2575128
UPC #
-
Country of Origin
Mexico

Dimensions

Inside Dia.
40 mm
Outside Dia.
55 mm
Width
7 mm
Inside Diameter
40 mm
Outside Diameter
55 mm
Overall Width
7 mm

Details

Item
Rotary Shaft Seal
Seal Type
Straight Lip Seal
Lip Material
Nitrile Rubber
Design Code
HMS5
Max. Pressure
7 psi
Maximum Temperature
100 Degrees C
Case Coating
None
System of Measurement
Metric
Minimum Temperature
-40 Degrees C
Maximum Pressure
7 psi
Spring Reinforcement
Yes
Maximum Rotational Speed
3,300 RPM
Spring Type
Garter
Standards
DIN 3760
Number of Lips
1
Maximum Surface Speed
6.93 mps
Contact Type
Contact Seal

Description

Rotary Shaft Seal, Design Code HMS5, Inside Diameter 40 mm, Outside Diameter 55 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None, Maximum Rotational Speed 3,300 RPM, Maximum Surface Speed 6.93 mps, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Seal Type Straight Lip Seal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.