Shop SKF
See all product information
Create Account
Small Bore Seals
- Mfr # 11086
- Zoro # G514903825
product price:Â
$
5.89
/ea
Sold in multiples of 4 for
$23.56
Key Features
Lip Material
Nitrile Rubber
Design Code
CRWA1
Bore Depth
1.5752 in
Shaft Dia.
1.126 in
Type
Metal-cased with sealant coating on the outside diameter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 11086
- Zoro #
- G514903825
- UPC #
- -
- Country of Origin
- Sweden
- Lip Material
- Nitrile Rubber
- Design Code
- CRWA1
- Type
- Metal-cased with sealant coating on the outside diameter
Dimensions
- Bore Depth
- 1.5752 in
- Shaft Dia.
- 1.126 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.