Zoro Homepage

Small V-Rings

  • Mfr # 400281

  • Zoro # G311319133


product price: $3.25
/ea
Sold in multiples of 4 for $13.00

Key Features

Inside Dia.
1.125 in
Width
0.35 in
Outside Dia.
1.595 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
400281
Zoro #
G311319133
UPC #
-
Country of Origin
Sweden

Dimensions

Inside Dia.
1.125 in
Width
0.35 in
Outside Dia.
1.595 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.