Tapered Roller Brg 30Xxx, 31Xxx, 32Xxx, 33Xxx; Tapered Roller Bearings >120Mm <= 220Mm
- Mfr # 31313
- Zoro # G911313425
product price:Â
$
163.99
/ea
Free Shipping & Returns
Key Features
Outside Dia. (In.)
5.5118 in
Bore Dia. (In.)
2.5591 in
Static Load Capacity (Lb.)
43,388 lbf
Bearing Width (In.)
1.4173 in
Lubrication
None
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 31313
- Zoro #
- G911313425
- UPC #
- -
- Country of Origin
- Sweden
- Static Load Capacity (Lb.)
- 43,388 lbf
- Lubrication
- None
- Dynamic Load Capacity (Lb.)
- 45,636 lbf
- Type
- Cylindrical
Dimensions
- Outside Dia. (In.)
- 5.5118 in
- Bore Dia. (In.)
- 2.5591 in
- Bearing Width (In.)
- 1.4173 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.