Type CRW1 Small Bore Radial Shaft Seal, 7/8 in ID x 1.254 in OD x 0.188 in W, Nitrile Lip
- Mfr # 8624
- Zoro # G409909482
product price:Â
$
5.15
/ea
Sold in multiples of 2 for
$10.30
Key Features
Design Code
CRW1
Lip material
Nitrile rubber
Bore
1.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8624
- Zoro #
- G409909482
- UPC #
- 8531100675
- Country of Origin
- Unknown
Details
- Design Code
- CRW1
- Lip material
- Nitrile rubber
- Bore
- 1.25 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.