Type CRWA1 Small Bore Radial Shaft Seal, 2-1/2 in ID x 3.256 in OD x 3/8 in W, Nitrile Lip

  • Mfr # 24898

  • Zoro # G209909354


product price:  $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Lip Material
Nitrile rubber (NBR)
Design Code
CRWA1
Lip material
Nitrile rubber
Bore
3.251 in
Type
Metal-cased with sealant coating on the outside diameter
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
24898
Zoro #
G209909354
UPC #
8531102682
Country of Origin
Unknown

Dimensions

Shaft Dia.
2.5 in
Bore Depth
3.251 in

Details

Lip Material
Nitrile rubber (NBR)
Design Code
CRWA1
Lip material
Nitrile rubber
Bore
3.251 in
Type
Metal-cased with sealant coating on the outside diameter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.