W6004 2RS1, Single Row Ball Brgs, SKF W6004 2RS1

  • Mfr # W6004 2RS1

  • Zoro # G507477104


product price:  $96.55
/ea
Free Shipping & Returns

Key Features

Type
Cylindrical Bore
Bore Dia.
0.787 in
Outside Dia.
1.654 in
Width
0.472 in
Cage Material
Sheet Metal
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
W6004 2RS1
Zoro #
G507477104
UPC #
-
Country of Origin
Sweden

Dimensions

Bore Dia.
0.787 in
Outside Dia.
1.654 in
Width
0.472 in

Details

Item
Radial Ball Bearing
Type
Cylindrical Bore
Cage Material
Sheet Metal
Bearing Material
Stainless Steel
Static Load Capacity
1 124 lbf
Lubrication
Grease
Dynamic Load Capacity (Lb.)
1 812 lbf

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.