Shop SKF
See all product information
Create Account
W61800 2RS1, Single Row Ball Brgs, SKF W61800 2RS1
- Mfr # W61800 2RS1
- Zoro # G107477337
product price:Â
$
42.55
/ea
Key Features
Type
Cylindrical
Cage Material
Sheet Metal
Bearing Material
Stainless steel
Bore Diameter
0.394 in
Dynamic Radial Load Capacity
333 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- W61800 2RS1
- Zoro #
- G107477337
- UPC #
- -
- Country of Origin
- Sweden
- Item
- Radial Ball Bearing
- Type
- Cylindrical
- Cage Material
- Sheet Metal
- Bearing Material
- Stainless steel
- Dynamic Radial Load Capacity
- 333 lbf
- Lubricant Material
- Grease
- Static Radial Load Capacity
- 187 lbf
Dimensions
- Bore Diameter
- 0.394 in
- Outside Diameter
- 0.748 in
- Outer Ring Width
- 0.197 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.