703264 Footrest Extender; with 3 in. Leg Separator

  • Mfr # 703264

  • Zoro # G904157852


product price:  $109.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
703264
Zoro #
G904157852
UPC #
671509275505
Country of Origin
China

Description

Skil-Care has been developing and designing products for nursing homes, hospitals, rehabilitation facilities, and homecare settings. Our ultimate goal is to enhance resident care and in addition, to assist healthcare facilities in reducing the occurrence of skin breakdown in the bed or wheelchair.

A wheelchair foot support that controls foot drop, prevents legs from slipping behind the footrest, from contacting metal surfaces, and has a removable leg divider to provide leg separation. The foot separator can be removed to convert the unit to a standard footrest extender. It also raises the leg rest platform so that shorter residents legs can reach the footrest. It is covered in durable wipe-clean vinyl and with two quick release buckle straps they can be quickly and easily attached to any wheelchair. This model is provided with a 3" foot separator.

Features
  • Leg support
  • Wheelchair footrest extender with leg separation
Specifications
  • Size: 3"
  • Dimension: 9.5" H x 19" W x 11" D
  • Weight: 3.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.