Skil-Care 556144 Nylon Sheet with 4 Handles for 556137

  • Mfr # 556144

  • Zoro # G204089419


product price:  $89.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
556144
Zoro #
G204089419
UPC #
671509300603
Country of Origin
China

Description

This 50"L x 48" W nylon slider sheet can be used with the wedges as listed under models #556040 & #556041.

Health care has gained a lot more importance than it ever had. People are resorting to anything and everything in order to stay healthy. Monitoring health personally has become easier with our wide range of Health Care Products. Browse through our extensive collection of healthcare products which are safe and reliable.

Specifications
  • Size: 50" x 48"
  • Dimension: 1 x 6 x 6 in.
  • Weight: 0.9 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.