Shop SKYBLADE

Ceiling Fan, Silver, 18 ft Dia

  • Mfr # STEP-1855-423-1
  • Zoro # G122384597

product price: 
$
7,483.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Reversible
Yes
Voltage
230V AC
Area Covered (Cooling) - Fans
6,361 sq ft
Light Kit
No
Blade Diameter
18 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STEP-1855-423-1
Zoro #
G122384597
UPC #
-
Country of Origin
United States

Dimensions

Blade Diameter
18 ft
Max. Mounting Height
40 ft
Min. Mounting Height
16 ft
Down Rod Outside Dia.
2 in

Details

Reversible
Yes
Voltage
230V AC
Area Covered (Cooling) - Fans
6,361 sq ft
Light Kit
No
Blade Finish
Anodized
Housing Finish
Powder Coated
Phase
Single
RPM
70 RPM
Mount Type
Bracket
Item
Ceiling Fan
Sound Level
55 dBA
Motor HP
1 hp
Fan Housing Color
Black
Number of Speeds
Variable
Amps
9.3 A
Includes
Airfoils, Electrical Wires, Fan Motor Assembly, Guy Wires, Hardware, Manual Controller, Mounting Brackets, Safety Cable
Speed Controllable - Fans
Yes
Standards
UL, CAN/CSA, C-TICK, CE
Environment Rating
Damp
Motor Insulation
F
Hz
60/50 Hz
Max. Ambient Temp.
50 Degrees C
Mounting Surface
I-Beam, Joist, Purlin
For Location
Barn, Pool, Restaurant, Warehouse
Area Covered (Destratification) - Fans
25,434 sq ft
Blade Material
Aluminum
Number of Blades
4
Bearing Type
Ball
Airflow
137,648 cfm

Description

Ceiling Fan, 18 ft Blade Diameter, 230V AC Voltage, Phase Single, Motor HP 1 hp, 70 RPM RPM, Max. Mounting Height 40 ft, Min. Mounting Height 16 ft, Number of Speeds Variable, Blade Material Aluminum, Blade Finish Anodized, Fan Housing Color Black, Housing Finish Powder Coated, Fan Blade Color Silver, Number of Blades 4, Sound Level 55 dBA, Speed Controllable - Fans Yes, 9.3 A Amps, Bearing Type Ball, 60/50 Hz Hz, Max. Ambient Temp. 50 Degrees C, Motor Insulation F, Light Kit No, Reversible Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.