Shop SKYBLADE

Ceiling Fan, Silver, 24 ft Dia

  • Mfr # G420PRO-2473-423-1
  • Zoro # G722387523

product price: 
$
9,054.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Number of Speeds
Variable
Voltage
230V AC
Blade Diameter
24 ft
Mount Type
Bracket
Includes
Airfoils, Electrical Wires, Fan Motor Assembly, Guy Wires, Hardware, Manual Controller, Mounting Brackets, Safety Cable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G420PRO-2473-423-1
Zoro #
G722387523
UPC #
-
Country of Origin
United States
Number of Speeds
Variable
Voltage
230V AC
Item
Ceiling Fan
Mount Type
Bracket
Includes
Airfoils, Electrical Wires, Fan Motor Assembly, Guy Wires, Hardware, Manual Controller, Mounting Brackets, Safety Cable
Light Kit
No
Phase
Single
Housing Finish
Powder Coated
Fan Housing Color
Silver
Blade Finish
Anodized
Reversible
Yes
Sound Level
35 dBA
Amps
2.4 A
RPM
40 RPM
Area Covered (Cooling) - Fans
11,309 sq ft
Motor HP
1 7/20 hp
Max. Ambient Temp.
50 Degrees C
Number of Blades
4
Bearing Type
Ball
Airflow
166,230 cfm
Environment Rating
Damp
Area Covered (Destratification) - Fans
45,216 sq ft
Mounting Surface
I-Beam, Joist, Purlin
Standards
UL, CAN/CSA, C-TICK, CE
Blade Material
Aluminum
Thermal Protection
Auto
Motor Insulation
F
Hz
60/50 Hz
Speed Controllable - Fans
Yes
For Location
Barn, Pool, Restaurant, Warehouse

Dimensions

Blade Diameter
24 ft
Max. Mounting Height
29 ft
Min. Mounting Height
12 ft
Down Rod Outside Dia.
2 in

Description

Ceiling Fan, 24 ft Blade Diameter, 230V AC Voltage, Phase Single, Motor HP 1 7/20 hp, 40 RPM RPM, Max. Mounting Height 29 ft, Min. Mounting Height 12 ft, Number of Speeds Variable, Blade Material Aluminum, Blade Finish Anodized, Fan Housing Color Silver, Housing Finish Powder Coated, Fan Blade Color Silver, Number of Blades 4, Sound Level 35 dBA, Speed Controllable - Fans Yes, 2.4 A Amps, Bearing Type Ball, 60/50 Hz Hz, Max. Ambient Temp. 50 Degrees C, Motor Insulation F, Light Kit No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.