Shop SKYBLADE

Ceiling Fan, Silver, 24 ft Dia

  • Mfr # G420PRO-2473-464-3
  • Zoro # G722381811

product price: 
$
9,054.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Fan Housing Color
Silver
Max. Mounting Height
29 ft
Blade Diameter
24 ft
Housing Finish
Powder Coated
Motor HP
1 7/20 hp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G420PRO-2473-464-3
Zoro #
G722381811
UPC #
-
Country of Origin
United States
Fan Housing Color
Silver
Housing Finish
Powder Coated
Motor HP
1 7/20 hp
Area Covered (Cooling) - Fans
11,309 sq ft
Item
Ceiling Fan
Includes
Airfoils, Electrical Wires, Fan Motor Assembly, Guy Wires, Hardware, Manual Controller, Mounting Brackets, Safety Cable
Blade Finish
Anodized
Reversible
Yes
Number of Speeds
Variable
Amps
2 A
RPM
40 RPM
Voltage
460V AC
Sound Level
35 dBA
Phase
Three
Light Kit
No
Mount Type
Bracket
Bearing Type
Ball
Hz
60/50 Hz
Thermal Protection
Auto
Environment Rating
Damp
Blade Material
Aluminum
Motor Insulation
F
Airflow
166,230 cfm
Max. Ambient Temp.
50 Degrees C
For Location
Barn, Pool, Restaurant, Warehouse
Number of Blades
4
Standards
UL, CAN/CSA, C-TICK, CE
Mounting Surface
I-Beam, Joist, Purlin
Speed Controllable - Fans
Yes
Area Covered (Destratification) - Fans
45,216 sq ft

Dimensions

Max. Mounting Height
29 ft
Blade Diameter
24 ft
Min. Mounting Height
12 ft
Down Rod Outside Dia.
2 in

Description

Ceiling Fan, 24 ft Blade Diameter, 460V AC Voltage, Phase Three, Motor HP 1 7/20 hp, 40 RPM RPM, Max. Mounting Height 29 ft, Min. Mounting Height 12 ft, Number of Speeds Variable, Blade Material Aluminum, Blade Finish Anodized, Fan Housing Color Silver, Housing Finish Powder Coated, Fan Blade Color Silver, Number of Blades 4, Sound Level 35 dBA, Speed Controllable - Fans Yes, 2 A Amps, Bearing Type Ball, 60/50 Hz Hz, Max. Ambient Temp. 50 Degrees C, Motor Insulation F, Light Kit No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.