Shop SKYBLADE

Ceiling Fan, Silver, 20 ft Dia

  • Mfr # G420PRO-2061-423-3
  • Zoro # G322380801

product price: 
$
8,786.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Area Covered (Cooling) - Fans
7,853 sq ft
Sound Level
35 dBA
Phase
Three
Reversible
Yes
Blade Diameter
20 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G420PRO-2061-423-3
Zoro #
G322380801
UPC #
-
Country of Origin
United States
Area Covered (Cooling) - Fans
7,853 sq ft
Sound Level
35 dBA
Phase
Three
Reversible
Yes
Voltage
230V AC
Housing Finish
Powder Coated
Item
Ceiling Fan
Blade Finish
Anodized
Amps
4.2 A
Includes
Airfoils, Electrical Wires, Fan Motor Assembly, Guy Wires, Hardware, Manual Controller, Mounting Brackets, Safety Cable
Mount Type
Bracket
Number of Speeds
Variable
Fan Housing Color
Silver
Motor HP
1 7/20 hp
RPM
53 RPM
Light Kit
No
Hz
60/50 Hz
Airflow
135,566 cfm
For Location
Barn, Pool, Restaurant, Warehouse
Mounting Surface
I-Beam, Joist, Purlin
Standards
UL, CAN/CSA, C-TICK, CE
Environment Rating
Damp
Speed Controllable - Fans
Yes
Motor Insulation
F
Max. Ambient Temp.
50 Degrees C
Blade Material
Aluminum
Area Covered (Destratification) - Fans
31,400 sq ft
Number of Blades
4
Bearing Type
Ball
Thermal Protection
Auto

Dimensions

Blade Diameter
20 ft
Max. Mounting Height
29 ft
Down Rod Outside Dia.
2 in
Min. Mounting Height
12 ft

Description

Ceiling Fan, 20 ft Blade Diameter, 230V AC Voltage, Phase Three, Motor HP 1 7/20 hp, 53 RPM RPM, Max. Mounting Height 29 ft, Min. Mounting Height 12 ft, Number of Speeds Variable, Blade Material Aluminum, Blade Finish Anodized, Fan Housing Color Silver, Housing Finish Powder Coated, Fan Blade Color Silver, Number of Blades 4, Sound Level 35 dBA, Speed Controllable - Fans Yes, 4.2 A Amps, Bearing Type Ball, 60/50 Hz Hz, Max. Ambient Temp. 50 Degrees C, Motor Insulation F, Light Kit No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.