Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HVLS Ceiling Fan, 16 ft Blade Dia, 4 Blades, Variable Speeds, 230V AC

  • Mfr # STEP-1649-423-1

  • Zoro # G9208081


product price: $5,845.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Number of Blades
4
Blade Diameter
16 ft
Number of Speeds
Variable
Voltage
230V AC
Includes
Airfoils, Fan Motor Assembly, Wires, Hardware, Manual Controller, Mounting Brackets, Safety Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STEP-1649-423-1
Zoro #
G9208081
UPC #
-
Country of Origin
United States

Dimensions

Blade Diameter
16 ft
Down Rod Outside Dia.
2 1/2 in
Blade Dia.
16 ft.
Max. Mounting Height
40 ft

Details

Number of Blades
4
Number of Speeds
Variable
Voltage
230V AC
Includes
Airfoils, Fan Motor Assembly, Wires, Hardware, Manual Controller, Mounting Brackets, Safety Cable
Reversible
Yes
Phase
1
Housing Finish
Anodized Aluminum, Black Powder Coat
Air Flow
133,484 cfm
Amps
7.5 A
Item
HVLS Ceiling Fan
Motor
Totally Enclosed Fan Cooled
Input Volts AC @ 60/50 Hz
480
RPM
65 RPM
Blade Material - Fans
Aluminum
Area Covered (Destratification) - Fans
20,096 sq ft
Mount Type
Bracket
CFM @ 50 Hz
133,484
CFM @ 60 Hz
133,484
Hz
50/60 Hz
Fan Voltage
230VAC
Housing Finish - Fans
Powder Coated
Fan Item
Ceiling Fan
Fan Watts
1,725 W
High CFM
133,484
RPM @ 50 Hz
68
Amps @ 60 Hz
7.5
Amps @ 50 Hz
7.5
RPM @ 60 Hz
395
Bearings
Tapered
Full Load Amps
7.5
Housing Material - Fans
Aluminum
Fan Housing Material
Aluminum
Area Covered (Cooling) - Fans
12,058 sq ft
Max. Ambient Temp.
104 Degrees F
Blade Finish
Anodized Aluminum
Standards
UL, CAN/CSA, C-TICK, CE
Speed Controllable - Fans
Yes
Series
STEP
Light Kit
No Light

Description

Ceiling Fan, 16 ft Blade Diameter, 230V AC Voltage, 1,725 W Fan Watts, Phase Single, 133,484 cfm, Motor HP 1 hp, 78 RPM RPM, Max. Mounting Height 40 ft, Number of Speeds Variable, Blade Material Aluminum, Blade Finish Anodized, Fan Housing Color Black, Housing Finish Powder Coated, Fan Blade Color Silver, Number of Blades 4, Sound Level 55 dBA, Speed Controllable - Fans Yes, 7.2 A Amps, 60/50 Hz Hz, Max. Ambient Temp. 104 Degrees F, Light Kit No, Reversible Yes, Mount Type Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.