Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boston Barstool with Sunbrella Cushion

  • Mfr # 24161-LGFRD-CUSH/SU-735

  • Zoro # G115498546


product price: $1,346.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Material
Aluminum; Powder-Coated; Rope
Finish
Grey Strap
Includes
Barstool, Cushions
Custion Fill
Foam
Cushions Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24161-LGFRD-CUSH/SU-735
Zoro #
G115498546
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Size
26"W x 22.5"D x 41"H

Details

Material
Aluminum; Powder-Coated; Rope
Finish
Grey Strap
Includes
Barstool, Cushions
Custion Fill
Foam
Fabric
Canvas Air Blue
Cushions Included
Yes
Assembly Required
No
Pallet
Yes
Number of Items Included
1
Machine-Washable Cushion Cover
Yes
Chair Design
Barstool
Number of Cushions Included
2
Closure Method
Zipper
Capacity
1
Toss Pillows Included
No
Removable Cushions
Yes
Attachment Type
No Direct Attachment

Description

A captivating piece that effortlessly transforms any outdoor space into a stylish haven. Its broad backrests lend an intimate and unparalleled charm. The barstool features a powder-coated aluminum frame and a light gray polystrand strap rope. A comfortable cushion is included in 5453 Sunbrella Canvas or you can choose from other available Sunbrella options. Crafted for durability, the chair combines modern elegance with resistance against the elements. Create a personalized outdoor oasis with the Boston Outdoor Barstool, where style, comfort, and durability converge.


  • Powder-coasted Aluminum
  • Commercial Grade
  • Sunbrella Fabric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.