Zoro Homepage

Boston Rectangular Dining Table with Glass

  • Mfr # 24160-CMA-BO-GL

  • Zoro # G815497634


product price: $1,007.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Finish
Carbon Aluminum
Material
Aluminum; Powder-Coated
Overall Size
87"W x 39"D x 30"H
Number of Items Included
1
Pallet
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24160-CMA-BO-GL
Zoro #
G815497634
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Size
87"W x 39"D x 30"H

Details

Finish
Carbon Aluminum
Material
Aluminum; Powder-Coated
Number of Items Included
1
Pallet
Yes
Assembly Required
No
Cushions Included
No
Includes
Dining Table; Glass

Description

A captivating piece that effortlessly transforms any outdoor space into a stylish haven. The rectangular dining table features a powder-coated aluminum frame and a tempered glass. Crafted for durability, the dining table combines modern elegance with resistance against the elements. Create a personalized outdoor oasis with the Boston Outdoor Rectangular DIning Table where style, comfort, and durability converge.


  • Powder-coasted Aluminum
  • Commercial Grade
  • Tempered Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.