Krabi Armchair with Sunbrella Cushion
- Mfr # 24101-RNAT-CUSH/SU-722
- Zoro # G315498858
Key Features
Specifications
Details
- MFR #
- 24101-RNAT-CUSH/SU-722
- Zoro #
- G315498858
- UPC #
- -
- Country of Origin
- Indonesia
- Material
- Teak; Rope
- Finish
- Teak; Rope
- Capacity
- 1
- Closure Method
- Zipper
- Number of Items Included
- 1
- Fabric
- Canvas Taupe
- Number of Cushions Included
- 1
- Custion Fill
- Foam
- Assembly Required
- No
- Cushions Included
- Yes
- Toss Pillows Included
- No
- Removable Cushions
- Yes
- Machine-Washable Cushion Cover
- Yes
- Pallet
- Yes
- Includes
- Armchair; Cushions
- Chair Design
- Armchair
- Attachment Type
- No Direct Attachment
Dimensions
- Overall Size
- 36 in W x 31.5 in D x 30 in H
Description
Experience the Krabi Armchair: A Modern Masterpiece of Comfort and Style! A true embodiment of modern elegance and comfort. Crafted with a perfect fusion of premium materials, this armchair is designed to elevate your relaxation to a whole new level. Enhancing the allure of the Krabi Armchair are the sumptuous Sunbrella cushions, elegantly upholstered in the enchanting Canvas 5453 fabric. These cushions not only offer unparalleled comfort but are also known for their fade-resistant and weather-resistant qualities, ensuring they retain their beauty season after season.
- Teak
- Commercial Grade
- Sunbrella Fabric
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.