Shop SKYTEC
See all product information
Create Account
Gloves, PR
- Mfr # TQ914-9(L)
- Zoro # G524450722
product price:Â
$
20.99
/pr
Sold in multiples of 12Â prs for
$251.88
Key Features
Includes Reinforced Thumb Crotch
Yes
ANSI/ISEA Cut Level
A9
ANSI/ISEA Abrasion Level
4
Minimum Temperature
45 Degrees F
Maximum Temperature
111 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TQ914-9(L)
- Zoro #
- G524450722
- UPC #
- 810168168142
- Country of Origin
- Pakistan
- Includes Reinforced Thumb Crotch
- Yes
- ANSI/ISEA Cut Level
- A9
- ANSI/ISEA Abrasion Level
- 4
- Minimum Temperature
- 45 Degrees F
- Maximum Temperature
- 111 Degrees F
- Double-Dipped
- No
- Palm Type
- Coated
- Knit Material
- Tuffalene(R)
- Glove Construction
- Knit
- Glove Features
- Antimicrobial, Dexterity, High-Visibility, Reinforced Thumb Crotch, Touchscreen Compatible
- Fabric Weight
- 82 g
- Item
- Gloves
- Knit Material Color
- Blue/White
- Cuff Style
- Knitwrist
- Standards
- ANSI/ISEA 105:2016, ANSI/ISEA 138-2019, EN 388:2016 + A1:2018, EN 407: 2020
- Series
- Torq(TM)
Dimensions
- Size- Numeric
- 9
- Thickness
- 18 ga
- Size- Alpha
- L
- Glove Length
- 10 in
Description
Gloves, ANSI/ISEA Cut Level A9, Glove Style Knit, Knit Material Tuffalene(R), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, Additional Hazard Protection Abrasion-Resistant, Antimicrobial Protection, Cut-Resistant, Impact-Resistant, Puncture-Resistant, Standards ANSI/ISEA 105:2016, ANSI/ISEA 138-2019, EN 388:2016 + A1:2018, EN 407: 2020, Base Coating Material Not Applicable, Palm Type Coated, Glove Coating Cover Palm
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.