Gloves, PR
- Mfr # TQ914-11(2XL)
- Zoro # G524450746
product price:Â
$
20.99
/pr
Sold in multiples of 12Â prs for
$251.88
Key Features
Includes Reinforced Thumb Crotch
Yes
Glove Features
Antimicrobial, Dexterity, High-Visibility, Reinforced Thumb Crotch, Touchscreen Compatible
Maximum Temperature
111 Degrees F
Minimum Temperature
45 Degrees F
Double-Dipped
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TQ914-11(2XL)
- Zoro #
- G524450746
- UPC #
- 810168168166
- Country of Origin
- Pakistan
- Includes Reinforced Thumb Crotch
- Yes
- Glove Features
- Antimicrobial, Dexterity, High-Visibility, Reinforced Thumb Crotch, Touchscreen Compatible
- Maximum Temperature
- 111 Degrees F
- Minimum Temperature
- 45 Degrees F
- Double-Dipped
- No
- Glove Construction
- Knit
- Knit Material Color
- Blue/White
- Palm Type
- Coated
- Fabric Weight
- 100 g
- Cuff Style
- Knitwrist
- Standards
- ANSI/ISEA 105:2016, ANSI/ISEA 138-2019, EN 388:2016 + A1:2018, EN 407: 2020
- ANSI/ISEA Abrasion Level
- 4
- Item
- Gloves
- Knit Material
- Tuffalene(R)
- Series
- Torq(TM)
- ANSI/ISEA Cut Level
- A9
Dimensions
- Glove Length
- 11 in
- Thickness
- 18 ga
- Size- Alpha
- 2XL
- Size- Numeric
- 11
Description
Gloves, ANSI/ISEA Cut Level A9, Glove Style Knit, Knit Material Tuffalene(R), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, Additional Hazard Protection Abrasion-Resistant, Antimicrobial Protection, Cut-Resistant, Impact-Resistant, Puncture-Resistant, Standards ANSI/ISEA 105:2016, ANSI/ISEA 138-2019, EN 388:2016 + A1:2018, EN 407: 2020, Base Coating Material Not Applicable, Palm Type Coated, Glove Coating Cover Palm
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.