Sleep Philosophy BASI16-0240 Classics Highline 3M Microfiber Mattress Pad - King

  • Mfr # BASI16-0240

  • Zoro # G403794916


product price: $50.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BASI16-0240
Zoro #
G403794916
UPC #
675716529888
Country of Origin
China

Description

For Added Comfort And Protection To Your Bed The Highline 3M Scotchguard Mattress Pad Is The Perfect Solution. The 3M Treatment Helps To Prevent Stains By Wicking Away Moisture And Makes It Easier To Wash Out Any Stubborn Dirt And Stains. The Hypoallergenic Polyester Filling Leaves You Worry -Free From Allergies And The Stretch To Fit Skirt Fits Up To An 18 in. Mattress.

Features
  • Pattern -1 - Highline/Montview
  • Pattern -2 - Solid
  • Division - Basic Bedding
  • Material - 100% Polyester
  • Color - White
  • Material Details - 95Gsm Microfiber With 3M Moisture Treatment Face, 40Gsm Non-Woven Reverse Filling - 8Oz/Y2 6D Fiber Fill Ete Box Quilting 13 in. Knit Skirt.
  • Care Instructions - Machine Wash Cold, Gentle Cycle, And Separately. Do Not Bleach. Tumble Dry Low, Remove Promptly. Do Not Iron. If There Is No Free Movement In The Washer Or Dryer, Use Large Capacity Commercial Washer/Dryer.
  • Retail Size - King

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.