Shop SLICE

Box Cutters, Double Sided, Replaceable, Stainless Steel, Gray, Green

  • Mfr # 10503

  • Zoro # G201859954


product price:Ā  $20.95
/ea

Key Features

Blade Type
Double Sided; Replaceable
Blade Dia.
10404
Material
Zirconium Oxide
Fits Utility Knives Stock No.
slice 10404, 10408
Width
0.24"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10503
Zoro #
G201859954
UPC #
895142105030
Country of Origin
China

Dimensions

Blade Dia.
10404
Width
0.24"
Length
7"
Blade Length
1.29 in

Details

Blade Type
Double Sided; Replaceable
Material
Zirconium Oxide
Fits Utility Knives Stock No.
slice 10404, 10408
Primary Cutting Application
Cartons; Corrugated; Paper
Type
Box Cutter
Number of Blades
1
Color
Gray; Green
Weight
3.52 lbs
Handle Color
Gray/Green
Item
Box Cutter
Blade Material
Zirconium Oxide
Application
For Cutting Cartons, Corrugated Paper
Handle Material
Reinforced Nylon
Number of Blades Included
1

Description

The sliceĀ® box cutters revolutionized safety with their ceramic safety blade and unique handles. The safer ergo handle wraps around your hand, protecting you while providing the perfect angle to expose only as much blade as you need. Our finger-friendly blades lasts longer and don't require a sharps disposal box. Suitable for single- and double-walled corrugated. sliceĀ® donates 1% of sales to Autism research related charities.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.