Shop WILLIAMS
See all product information
Create Account
Pin Spanner, Adjustable, 3/4 To 2
- Mfr # JHWO-471A
- Zoro # G7645149
product price:Â
$
36.19
/ea
Key Features
Overall Length
5-3/8 in
Material
Steel
Finish
Industrial Black
Features
Pin Spanner, Ideal for Adjusting Collars, Lock Nut Rings, and Bearings
Jaw Capacity
3/4" to 2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHWO-471A
- Zoro #
- G7645149
- UPC #
- 662459104113
- Country of Origin
- United States
Dimensions
- Overall Length
- 5-3/8 in
Details
- Item
- Pin Spanner,Adjustable,3/4 To 2
- Material
- Steel
- Finish
- Industrial Black
- Features
- Pin Spanner, Ideal for Adjusting Collars, Lock Nut Rings, and Bearings
- Jaw Capacity
- 3/4" to 2"
Description
Pin Spanner,Adjustable,3/4 To 2
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.