Slice
General Purpose Fixed Blade Straight Safety Cutter
Mfr # 00200
Zoro # G3649597
product price: $6.29
/eaFree Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 1/2 in
- Blade Material Ceramic
- Handle Type Oval
- Handle Material Plastic
- Application Multipurpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams Free 30-Day Returns
Return Policy Accepted Payment Options

Product Information
- Brand Slice
- MFR # 00200
- Zoro # G3649597
- UPC # 895142002001
- Country of Origin China
- Category Utility Knives
Dimensions
Overall Length | 2 1/2 in |
Overall Width | 1 1/4 in |
Overall Thickness | 0.22 in |
Blade Projection Length | 1/4 in |
Length- Overall/Blade Projection | 2 1/2 in / 1/4 in |
Description
If you need a tool that can cut through most materials, the Slice 00200 Safety Cutter is an essential. It has a fixed blade and is easy to use. The Slice safety cutter features a built-in magnet and rubberized finish for firm grip. With a fixed blade, it offers 2 1/2 in. of length and 1 1/8 in. of width. Its oval handle provides comfortable use and its green color makes it easily identifiable as a safety device on your belt or glove box. The Slice 00200 Safety Cutter is the convenient tool you need to have at hand when working with different materials
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QEP Scrubbing Sponge, Foam, 7 1/2 in Length, 5 1/2 in Wide, 2 in Thick, Heavy Duty, All-Purpose, 6 Pack (70005Q-6D)
- KIPP Adjustable Handle, Modern Design, Sz. 1, M06X45, Die Cast Zinc Black Satin, Comp: Steel (K0122.1061X45)
- OSG Screw Machine Drill Bit, #56 Size, 140 Degrees Point Angle, High Speed Steel, TiAlN Finish (859511811)
- HAZET 900SZ-14 - IMPACT SOCKET(12-POINT) (HZ900SZ-14)
- SLICE Safety Cutters, Fixed, Non-Replace Micro Safety Blade, Ceramic, Green (00200)
- SLICE slice 10404, Safety Box Cutter Blades, Rounded Tip, Ceramic Zirconium Oxide, 4 (SLI10404)
- SLICE Utility Knife Utility, 6 in L (10550)
- SLICE Safety Cutter Safety Blade, 6 in L (10476)
- SLICE Fixed Utility, 5 1/2 in L (10416)
- SLICE Safety Cutter, Micro-Ceramic, 1/5"Wx2-2/5"Lx1-1/5"H, Green (SLI00200)
- JONES STEPHENS Deluxe Autolock Snap Knife (K50005)
- OIC Carton Cutter 0.4 in L, 12 PK (OIC94966)