Shop SLICE
See all product information
Mini Cutters, Double Sided, Replaceable, Stainless Steel, Gray, Green
Mfr # 10514
Zoro # G101859955
product price:Ā $12.29
/eaKey Features
Blade Type
Double Sided; Replaceable
Color
Gray; Green
Length
2.5"
Blade Dia.
10404
Type
Box Cutter
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
10514
Zoro #
G101859955
UPC #
895142105146
Country of Origin
China
Dimensions
Length
2.5"
Blade Dia.
10404
Width
0.24"
Blade Length
1.29 in
Details
Blade Type
Double Sided; Replaceable
Color
Gray; Green
Type
Box Cutter
Material
Zirconium Oxide
Primary Cutting Application
Cartons; Corrugated; Paper; Plastic
Fits Utility Knives Stock No.
slice 10404, 10408
Number of Blades
1
Weight
0.65 lbs
Item
Mini Cutter
Number of Blades Included
1
Application
For Cutting Cartons, Corrugated Paper, Plastic
Handle Material
Reinforced Nylon
Handle Color
Gray/Green
Blade Material
Ceramic Zirconium Oxide
Description
The finger-friendly sliceĀ® Mini Cutter can work as a box cutter, handy knife or multi-tool. Auto-retractable blade stays out of harm's way when you're not using the knife and the built-in magnet and key hole keep it handy. The blade is non-sparking, chemically inert and does not rust. sliceĀ® donates 1% of sales to Autism research related charities.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.