Hammer Tip, Blue
- Mfr # 555025
- Zoro # G823552226
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Tip Hardness
Hard
Thread Size
1 in Female to 5/8 in Female
Compatible with Brand
Slide Sledge
Mounting
Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 555025
- Zoro #
- G823552226
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 1 in Female to 5/8 in Female
Details
- Item
- Hammer Tip
- Material
- Steel
- Tip Hardness
- Hard
- Compatible with Brand
- Slide Sledge
- Mounting
- Threaded
- Color
- Blue
- Compatible with Manufacturer Model Number
- 555001
- Includes
- Threaded Hard Steel 1 in Female to 5/8 in Female, 8 TPI Tip
- Product Type
- Hammer Tip
Description
Hammer Tip, Compatible with Brand Slide Sledge, Compatible with Manufacturer Model Number 555001, Includes Threaded Hard Steel 1 in Female to 5/8 in Female, 8 TPI Tip, Product Type Hammer Tip
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.